Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2337448

MPN #: B5055

Buyers Products B5055 Weld-On Forged 1" D-Ring with 55° Angle - Gray

Product Description
Buyers Products Forged D-Ring (55°) with mounting bracket is forged from C-1045 steel. Ideal for towing and cargo control, the D-Ring has a working load limit of 15,586 lb. and an ultimate breaking strength of 46,758 lb. Not for overhead use.

  • Ring diameter of 1" and inner dimensions of 3-1/2" x 3"
  • Mounting bracket is 2-1/8"W x 3/8"D


PRICE
$24.00

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height5-1/2 in
Weight5 lbs
Ultimate Load Strength Weight Capacity46,758 lbs
Working Load Weight Limit Range15,001 to 20,000 lbs
Ultimate Load Strength Capacity Range15,001 to 50,000 lbs
Working Load Weight Limit15,586 lbs
Inner Ring Dimensions3-1/2" x 3"

Product Details

Assembly RequiredNo
ColorGray
End FittingWeld-On
MaterialSteel
Package Quantity1
Manufacturers Part NumberB5055
BrandBuyers Products

Warranty

Warranty1 yr