Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9FB2152225

Global Industrial™ Welding Strip Door - 4'W x 6'H - 8" Red Tint PVC

Product Description
✓ Approved by OSHA to block UV light emitted by welding arcs
✓ 4'W X 6'H covers wide entrance-ways
✓ Includes universal galvanized-steel mounting hardware

Create safer welding spaces within your facility with the Global Industrial™ Welding Strip Door. Our Welding strip doors are intended for use as weld screen partitions and are approved by OSHA to block the UV light emitted by welding arcs to create a safer work environment. The weld-tint compound has fire retardant additives and high levels of UV stabilizers are added to maintain the quality of the strips. Complete kits include 8" strips with a 50% overlap and for quick strip installation, and a Global Industrial™ exclusive Save-T Loc universal galvanized steel mounting hardware is provided. Note: For direct viewing proper eye protection should always be used.

PRICE
$149.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 ft
Height6 ft
Weight26 lbs
Thickness.080 in
Strip Width Range8 in

Product Details

Assembly RequiredYes
TypeWelding Strip Door
Strip Overlap0.5
ColorRed
Door TypeStandard
StyleSmooth
Mounting LocationSave-T Loc Universal Mounting
MaterialPVC
Package Quantity1
Manufacturers Part NumberB2152225
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSFM