Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3226769

MPN #: DMW4830C

Diversified Spaces™ Welding Table, Mobile, 48"W x 30"D x 36"H, Silver

Product Description
Set the stage for skill-building, innovation and career readiness. Our Welding Table is more than just a piece of equipment – it's a teaching partner that enables real-world practice, fosters creativity and inspires the next generation of skilled professionals. Upgrade your career and technical education (CTE) classroom with a welding table that works as hard as you and your students do.

Features:
  • Fixed Height
  • 48"W x 30"D x 36"H
  • 1/4" Carbon Steel Top
  • Four Black Powdercoat Legs
  • 4 Heavy Duty Suspension Casters (2 Locking/Swiveling Casters and 2 Non-Locking/Non-Swiveling Casters)


PRICE
$6,785.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height36 in
Weight Capacity4000 lbs
Nominal Height36 in

Product Details

Assembly RequiredYes
TypeMobile Modular Welding Table
ColorSilver
Country of OriginUSA
Surface TypeHole Grid
Mobile or StationaryMobile
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberDMW4830C
BrandDiversified Spaces