Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3788543

MPN #: FWT-P-025-3072

Vestil™ Steel Fixture Welding Table, 72'W x 30"D x 40-5/8"H, Silver

Product Description
A fixture welding table is a worthwhile addition to manufacturing and industrial facilities. This welding table comes unpainted for grounding purposes during operation. With a steel construction the unit is strong and robust for consistent daily use. Perforated holes are accessible in a variety of intervals for full table top use. The tabletop height minimizes any bending that may occur during use.

Features:
  • Bare steel finish
  • Consistent hole separation for multiple accessories
  • Resilient design for long term use
  • Accommodating items large and small


PRICE
$1,469.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height40-5/8 in
Weight Capacity8000 lbs
Weight472 lbs
Nominal Height40-5/8 in

Product Details

Assembly RequiredNo
TypeFixture Welding Table
ColorSilver
Country of OriginU.S.A.
Surface TypePerforated
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Package Quantity1
Leg TypeFixed
Manufacturers Part NumberFWT-P-025-3072
BrandVestil

Warranty

Warranty1 yr