The Werner C111206 6-foot positioning and restraint lanyards do not including any energy absorption features, so they are intended for work positioning and restraint applications only. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The Snap Hook is designed to prevent false engagement.
Werner® 1" Web Positioning Lanyard w/ Snap & Rebar Hooks, 6'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Weight Capacity | 310 |
| Weight | 4 lbs |
| Extended Length | 72 in |
| Lanyard Length | 6 ft |
| Anchorage Connection Gate Opening | 2-1/2 |
| Adjustable Length | No |
Product Details
| Harness Connection Material | Steel |
| Type | Fixed Positioning |
| Number of Legs | 1 |
| Color | Gold |
| Series | Positioning |
| For Use With | Fall Arrest |
| Mounting Location | Overhead Anchor Point |
| Anchorage Connection | Rebar Hook |
| Material | Polyester Webbing |
| Lanyard Material | Polyester |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.3-2019 |