The Werner L400002 12-inch Cast-In-Place PVC Sleeve is designed to be cast into freshly poured concrete and comes with a cap to seal the end preventing fresh concrete from filling the sleeve. After the concrete has cured the Werner L400001 End Stanchion or the L400003 Intermediate Stanchion can be inserted into the L400002 Cast-In-Place Sleeve creating raised anchor points for the Werner horizontal lifeline.
Werner® 12" Cast In Place PVC Sleeve
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12 |
| Weight | 1 lbs |
| Extended Length | 12 in |
| Diameter | 4 in |
Product Details
| Material | PVC |
| Color | White |
| For Use With | Fall Arrest |
| Brand | Werner |
Related Products
DBI-SALA® 7403060 SecuraSpan HLL Lifeline Assembly W/ Zorbit Energy Absorber, 60'L Lifeline is ready for you to install to your existing or configured SecuraSpan™ system and provide the ultimate in horizontal mobility and fall protection. All metal construction provides the ultimate in jobsite durability and the galvanized finish offers corrosion resistance for longer service life. Extremely rugged and easy to use turnbuckle allows the user to tension the system to safe and secure levels. Our user friendly, self locking and closing steel carabiners are easy to operate and allow you ...
The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L120030 30-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.
The Werner L123060 60-foot 2-Man Cable Horizontal Lifeline system provides a complete HLL system. The cable lifeline is equipped with a turnbuckle, fist grips, tension-indicator and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or energy absorbing lanyard. Lifeline tension can be achieved with the included turnbuckle. Kit options are available with either Cross-Arm Straps, D-bolt anchors, or without anchors.
3M™ DBI-SALA® 8516191 Wall Mount Sleeve, Variable up to 450 Cap Lbs8516191 The Advanced™ series hoist system bases are designed for manhole and confined space entry/retrieval applications. Portable units are constructed of lightweight high-strength aluminum and adjust to fit most standard entries. Our permanent and clamp-on bases are available in aluminum, zinc plated and stainless steel construction offering maximum flexibility. We offer bases for a variety of applications including floor, wall, core, deck, flush, barrel, forklift and hitch mount to name just a few. All bases are ...
Guardian 04664 Horizontal Temporary Lifeline Kit, 2-Man, 100' Guardian's HTL-30/60/100 lightweight rope horizontal lifeline solutions excel in applications when you need a quick setup and tear down with a minimal of fuss. HTL-Series HLLs feature a built-in tensioner for easy one-person installation and error-free sag adjustment - just attach the double-locking carabiners to compatible anchorage connectors, turn the tensioner until it slips, connect your lanyard and get to work. Guardian HTL horizontal lifelines accommodate up to two workers in Fall Arrest or Fall Restraint, and are ...