The Werner L201015X2R polyester-polypropylene blend, 5/8in diameter, 3-strand rope lifeline has the strength needed on the job, while remaining lightweight and providing a comfortable grip and chafe protection for the user. The 15-foot lifeline includes rebar hooks at the ends.
Werner® 50' Rope Lifeline w/Manual Rope Grab & 3' Lanyard Retail
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Color | White |
| Brand | Werner |
Related Products
The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L120030 30-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.
Features: Lifelines are specially designed from rope made using high-strength polysteel Polysteel is an extruded co-polymer fiber that yields an extremely high-strength, lightweight rope with excellent resistance to acids and alkalis PeakWorks® vertical lifelines are all 5/8" (16mm) in diameter Minimum breaking strength 6,000 lbs. (27kN) All PeakWorks® lifelines have a back splice at the trailing end to prevent the rope grab from coming off the end of the lifeline Certified to CSA Z259.2.5-2012 and meets or exceeds ANSI Z359.15 standards End configuration - Anchor end: Carabiner, Trailing ...
Temporary Horizontal Systems, DBI/SALA 7600506 Sayfline™ Synthetic Horizontal Lifeline System - Model # 7600506. 60 ft. (18.3m) kernmantle rope horizontal lifeline system with tensioner, energy absorber, two 6 ft. (1.8m) tie-off adaptors and carrying bag. Features: Complete 60 ft. (18.3 m) system includes tensioner, energy absorber and anchors Lightweight 11/16" (17.5mm) static kernmantle rope lifeline Two 6 ft. (1.8m) tie-off adaptor anchors included Extremely lightweight and portable design Built-in energy absorber limits fall arrest forces Integral rotary tensioner for easy set-up ...
Meet the new OSHA Residential Construction Regulation. Features: PeakWorks® Roofer's Kit Fall Protection System includes an adjustable full body harness with grommeted leg straps, a rope grab with integral shock absorber, reusable roof anchor bracket, and a waterproof bucket The three-point adjustable full body harness features grommeted leg strap buckles and polyester webbing for lightweight comfort and dependability The vertical lifeline is specifically designed from high-strength polysteel rope The manual rope grab includes an integral 3' shock-absorbing lanyard with a double-locking ...
The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L100100 100-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.