Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Werner

Model # :WBB3126024

MPN #: L201125

Werner® 150' Vertical Lifeline w/ 5/8" Poly Blend Rope & Snap Hook

Product Description

The Werner L201125 polyester-polypropylene blend, 5/8in diameter, 3-strand rope lifeline has the strength needed on the job, while remaining lightweight and providing a comfortable grip and chafe protection for the user. The 125-foot lifeline includes a snap hook at one end.

PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1500
Weight Capacity310 lbs
Weight15 lbs
Extended Length1500 in
DiameterHole: 5/8 in

Product Details

MaterialPolyester-Polypropylene Blend
ColorWhite
For Use WithFall Arrest
BrandWerner

Compliance & Certifications

CertificationsANSI Z359.1-2007, OSHA 1910 & 1926