The R433006LE 6-foot Bantam TwinLeg Web Leading Edge Self-Retracting Lifeline is a Class 2 device The SRL is tested and approved for use over steel beam, precast concrete, and b-deck leading edge applications. The R433006LE has 6 feet of an exclusive blend of aramid and UHMWPE webbing, a thermoplastic housing, and includes an ultra-lightweight and compact Backpack Style Energy Absorber for an ultra-lightweight and compact design. The steel harness web connector allows for quick and easy attachment. When attached overhead, the Bantam has a 24-inch maximum arrest distance that is ideal for low clearance applications.
Werner® 6' Bantam Twin Leg Web Leading Edge Self Retracting Lifeline w/ Steel Swivel Snap Hook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 6 lbs |
| Hook Opening | 2-3/4 in |
| Lifeline Width | 9-1/8 in |
| Lifeline Length | 6 ft |
| Lifeline Diameter | 1 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Kevlar Webbing |
| Number of Legs | 2 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Snap Hook |
| Cable Material | Kevlar Webbing |
| Package Quantity | 1 |
| Housing Material | Thermoplastic |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Standards, ANSI z359.14-Class A |
| ANSI SRL Class | Class 2 |
| ANSI SRL TYPE | SRL |