The Bantam R431006-SR twinleg compact self-retracting lifeline provides lightweight safety in the palm of your hand. At just over 7 lbs., the twinleg Bantam can be connected at the users back without causing fatigue. As a Class 1 device that keeps the maximum arrest distance to 24 inches, Bantam is ideal for low clearance applications and accomplishes this while keeping the average arrest forces to 900 pounds. Available in a 6-foot length and constructed with tough UHMWPE webbing, Bantam offers a range of lifeline hook options and is combined into a twinleg model for 100% tie-off applications.
Werner® Bantam 6' Compact Self Retracting Lifeline w/ Steel Rebar
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$475.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 11.7 lbs |
| Hook Opening | 2-3/4 in |
| Lifeline Length | 6 ft |
| Lifeline Diameter | 3/4 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Webbing |
| Number of Legs | 2 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Webbing |
| Package Quantity | 1 |
| Housing Material | Nylon |
| Anchorage Connection Material | Steel |
| Harness Connection | Carabiner |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Standards, ANSI z359.14-Class A |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |