The Werner K122023XB9 Aerial Kits include a harness and energy absorbing lanyard for use with aerial lifts. The harness and lanyard are packaged in a convenient toolbag. The URMARK logo program is available with this kit and allows personalization of the toolbag and/or harness with a customer logo.
Werner® Aerial Kit, H412002, R530007, Small Duffle Bag
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7 |
| Weight Capacity | 310 lbs |
| Size | Harness-M/L, Duffle Bag-S |
Product Details
| Material | Polyester/Aluminum |
| Color | Black |
| Brand | Werner |
Related Products
The Werner K111206 50-foot Basic Roofing Duffel Bag Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a duffel bag.
Includes: Harness: FBH-10020B contractors 3D (One Fall Arrest + Two Side D-Rings) with tongue and grommet legs Connector: SA-84000-6U 100% tie-off shock pack 6' with three regular snap hooks Bag: BAG-001 large mesh bag
The Werner K111101 30-foot Basic Roofing Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 30-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a waterproof bucket.
Features: Made of 100% recycled water-repellent polyester Lightweight 2-in-1 hybrid bag (from Duffle to Backpack) Interior wet pocket to keep your belongings dry Integrated key leach to easily locate your keys Interior padded pocket for your iPad/Tablet Front pocket zippered for quick access to your belongings Adjustable and removable padded back and shoulder straps Zippered pocket with hidden trolley sleeve to easily slide the bag over your suitcase RFID protection to keep your personal information secure Drawstring bag included
SpillTech A-DUFFLE Duffle Bag, Yellow 40"L X 12"W X 12"H Fill this sturdy nylon Duffle Bag with sorbents for on-the-go spill security. Compact nylon Duffle Bag in highly visible yellow color stores sorbent products (not included) for easy access during a spill emergency. Saves time and facilitates quicker response. Large soft-sided duffel bag offers grab-and-go convenience and is ideal for use in fleet vehicles. Zipper provides secure closure to protect sorbents from dirt and damage. "Spill Responder" printed on one side.