The Werner K111101 30-foot Basic Roofing Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 30-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a waterproof bucket.
Werner® Roofing Kit w/ Pass Thru Buckle Harness, 30' Basic
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 30 |
| Weight Capacity | 400 lbs |
| Weight | 17 lbs |
| Lifeline Length | 30 ft |
| Size | Harness-M/L |
Product Details
| Material | Polyester/Steel/Polypropylene |
| Color | White |
| Closure | Slotted Pass-Thru |
| For Use With | Roofing |
| Brand | Werner |
Related Products
The Werner LITEFIT™ H312001 Standard Harness with Back D-Ring provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Slotted ...
The Werner ProForm™ F3 H013001XS Standard Fall Protection Harness with Quick Connect Legs is athletically styled and constructed with lightweight materials to deliver maximum comfort and unrelenting safety performance. In the event of a fall, simply pull the patented Relief Cords to deploy the built-in seat and achieve the Gravity Override position reducing the potential hazards of suspension trauma. ProForm™ F3 delivers Function, Fit and Freedom. Functional features are the post-fall performance with the relief cords and the new dual backpad system, which can be repositioned after a fall ...
The Werner LITEFIT™ H332101 Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Made for general construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Rear ...
The Werner LITEFIT™ H311001 Standard Harness with Back D-Ring provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Slotted ...
The Werner LITEFIT™ Plus H332002XQP Positioning Harness with Back and Hip D-Rings provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Enhanced comfort with foam padding on back and shoulders. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and ...