PeakWorks® Compliance Kit, Harness, 6' Lanyard & Carrying Bag
Write a Review
|
Questions & Answers (0)
Product Description
Compliance kit- with safety harness and permanently fixed lanyard - storage bag V86001.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Weight Capacity | 130-310 lbs |
| Lifeline Length | 6 |
| Size | One Size |
Product Details
| Type | Compliance Kit |
| Material | Polyester/Steel |
| Package Quantity | 1 |
| Description | Fall Protection Kit |
| Color | Green |
| Manufacturers Part Number | V8252367 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.11, ANSI Z359.13, CSA Z259.10-18 |