The Werner K113030 Aerial Kits include a harness and energy absorbing lanyard for use with aerial lifts. The harness and lanyard are packaged in a convenient toolbag.
Werner® Aerial SRL Kit, H212002, R410020, A210400 in Back Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 20 |
| Weight Capacity | 310 lbs |
| Size | Harness-M/L |
Product Details
| Material | Polyester/Steel/Thermoplastic |
| Color | Black |
| Brand | Werner |
Related Products
The Werner K112201 Roofing Kits contain all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with tongue buckle leg straps, chain roof anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock-absorbing lanyard, packaged in a waterproof bucket.
✓ Harness features mating buckle legs and chest ✓ 3' Soft Pack energy absorbing lanyard with integrated manual rope adjuster ✓ 50' construction-grade vertical lifeline includes plated alloy steel snap hook Upgrade your roofing equipment with the Global Industrial™ Roofer's Kit. This kit is the ultimate in fall protection safety-it includes a single D-ring contractor harness for fall arrest, a harness with mating buckle legs and chest, a 3' Soft Pack energy absorbing lanyard with integrated manual rope adjuster, and the 50' construction-grade vertical ...
The Werner K111206 50-foot Basic Roofing Duffel Bag Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a duffel bag.
The Werner K112104XB7 Roofing Kit contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with tongue buckle leg straps, chain roof anchor, 30-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock-absorbing lanyard, packaged in a waterproof bucket.
The Werner K111101 30-foot Basic Roofing Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 30-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a waterproof bucket.