The Werner K122006 Aerial Kits include a harness and energy absorbing lanyard for use with aerial lifts. The harness and lanyard are packaged in a convenient toolbag.
Werner® Aerial SRL Kit, H412002, R530011, A111006 in Back Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 |
| Weight Capacity | 310 lbs |
| Size | Harness-M/L |
Product Details
| Material | Polyester/Aluminum |
| Color | Black |
| Brand | Werner |
Related Products
The Werner K112201 Roofing Kits contain all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with tongue buckle leg straps, chain roof anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock-absorbing lanyard, packaged in a waterproof bucket.
The Werner K111206 50-foot Basic Roofing Duffel Bag Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a duffel bag.
The Werner K112104XB7 Roofing Kit contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with tongue buckle leg straps, chain roof anchor, 30-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock-absorbing lanyard, packaged in a waterproof bucket.
The Werner K111101 30-foot Basic Roofing Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 30-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a waterproof bucket.
The PeakWorks® Contractor Kit includes a harness and shock-absorbing lanyard. The full-body harness features five points of adjustment for maximum comfort (two shoulder, two leg, one chest). Quick-connect pass-thru buckles, located on the chest and legs, make it easy for donning. All of the PeakWorks® harnesses include fall indicators for ease of inspection and two lanyard parks for easy and safe storage. The shock-pack lanyard is certified to the newest ANSI standards. The shock-absorbing lanyard is comprised of "tear webbing", which will significantly limit and reduce the force of a ...