The Werner K121013XHV2 Aerial Kits include a harness and energy absorbing lanyard for use with aerial lifts. The harness and lanyard are packaged in a convenient toolbag. The URMARK logo program is available with this kit and allows personalization of the toolbag and/or harness with a customer logo.
Werner® Aerial Lifting Kit, H112002XHV, C351100
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 |
| Weight Capacity | 310 lbs |
| Size | Harness-M/L |
Product Details
| Material | Polyester |
| Color | Black |
| Brand | Werner |
Related Products
The Werner K111206 50-foot Basic Roofing Duffel Bag Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a duffel bag.
The Werner K112104XB7 Roofing Kit contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with tongue buckle leg straps, chain roof anchor, 30-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock-absorbing lanyard, packaged in a waterproof bucket.
Meet the new OSHA Residential Construction Regulation. Features: PeakWorks® Roofer's Kit Fall Protection System includes an adjustable full body harness with grommeted leg straps, a rope grab with integral shock absorber, reusable roof anchor bracket, and a waterproof bucket The three-point adjustable full body harness features grommeted leg strap buckles and polyester webbing for lightweight comfort and dependability The vertical lifeline is specifically designed from high-strength polysteel rope The manual rope grab includes an integral 3' shock-absorbing lanyard with a double-locking ...
The Werner K121001 Construction/Maintenance kit includes the most common components for a safe fall protection system in a variety of environments for a range of applications. This kit includes a BaseWear harness with pass-through leg straps, a 6-foot SoftCoil lanyard, and a web cross arm strap as a basic anchor, packaged in a waterproof bucket.
The Werner K111101 30-foot Basic Roofing Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 30-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a waterproof bucket.