The Bantam R430006-R compact self-retracting lifeline provides lightweight safety in the palm of your hand. At just over 2 lbs. per unit, Bantam can be connected at the users back without causing fatigue. As a Class 1 device that keeps the maximum arrest distance to 24 inches, Bantam is ideal for low clearance applications and accomplishes this while keeping the average arrest forces to 900 pounds. Available in a 6-foot length and constructed with tough UHMWPE webbing, Bantam offers a range of lifeline hook options and can be combined into a twinleg model for 100% tie-off applications.
Werner® R430006-R Bantam Self-Retracting Lifeline 6'L Web W/Aluminum Rebar
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$194.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Weight | 2 lbs |
| Hook Opening | 2-7/16 in |
| Lifeline Width | 8-13/32 in |
| Lifeline Length | 6 ft |
| Lifeline Diameter | 3/4 |
Product Details
| Harness Connection Material | Aluminum |
| Lifeline Material | Polyester Webbing |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Polyester Webbing |
| Description | Bantam Self-Retracting Lifeline |
| Package Quantity | 1 |
| Manufacturers Part Number | R430006-R |
| Housing Material | Nylon |
| Anchorage Connection Material | Steel |
| Harness Connection | Carabiner, Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI z359.14, Class A; OSHA Standards |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |