The M440003 Drill Jacket can be attached to a Werner harness to help protect your tools, property, and the workers below by providing a secure connection between hand tools and workers at height.
Werner® Drill Jacket
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | WernerDrill Jacket |
| Material | Polyester |
| Color | Blue |
| For Use With | Harness |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI/ISEA 121-2018 |
Related Products
In civil, commercial, and industrial job sites, fall protection can't be an afterthought – especially when there's no safe overhead anchorage in sight. Whether you're building bridges, working refineries, or maintaining steel and concrete infrastructure, the Skyline™ Horizontal Lifeline System delivers industry-leading safety where traditional fall protection falls short.
The Squids® 3791 Locking Collar with Tool Attachment Point installs onto connecting, sleever and wrecking bars to create a retrofit attachment point for tethering tools up to 7lbs // 3.2kg, preventing dropped or falling objects from occurring on the job. Connection points for tool lanyards can be tricky to find, especially on connecting, sleever and wrecking bars with no captive holes. While working at-heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult. Straightforward Installation To ...
Features: PeakWorks® introduces the patented Tool Collar tool tethering system, designed to protect workers from tools dropped at height Developed and manufactured in Canada, the Tool Collar system offers a unique tool attachment product that provides the strongest, most secure tool anchor clamping mechanism in the market The high-strength HDPE clamps can be securely mounted onto a wide variety of flat, hex, and round shaped tool bodies, ensuring a powerful and positive tether anchor point HDPE materials work in both extreme cold and high heat applications and are very durable and long ...
Fall Safe™ tool and accessory bags were designed to offer convenience and durability for work at height applications. Compact and lightweight for better mobility and organization for tools and accessories. Built with extremely durable materials for extra protection and product longevity. Features: Easy to attach with aluminum carabiners Ideal for a number of small tools including hammers, tape measure, screwdrivers, pens, etc.
Features: PeakWorks® introduces the patented Tool Collar tool tethering system, designed to protect workers from tools dropped at height Developed and manufactured in Canada, the Tool Collar system offers a unique tool attachment product that provides the strongest, most secure tool anchor clamping mechanism in the market The high-strength HDPE clamps can be securely mounted onto a wide variety of flat, hex, and round shaped tool bodies, ensuring a powerful and positive tether anchor point HDPE materials work in both extreme cold and high heat applications and are very durable and long ...