The M410002 5-pound D-Ring to Cinch Tool Attachment is for tools that do not have captive eyes, factory-installed D-Rings, or other tool tethering attachments. Instead of retiring your proven tools, use the D-Ring to Cinch Tool Attachment with M400001 5-pound rated Tool Tape to instantly make them tethering ready.
Werner® D Ring To Cinch Tool Attachment, 5 lbs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Weight Capacity | 5 lbs |
| Weight | 0.5 lbs |
| Extended Length | 12 in |
Product Details
| Type | D Ring To Cinch Tool Attachment |
| Cable Material | Polyester Webbing |
| Material | Polyester |
| Color | Multi-Colored |
| For Use With | M400001 5lb Rated Tool Tape |
| Harness Connection | Cinch Tape, D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI/ISEA 121-2018 |