Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3126112

MPN #: H332001XQP

Werner® LiteFit™ Plus Positioning Harness w/ Tongue Buckle Legs, Back & Hip D Rings, S

Product Description

The Werner LITEFIT™ Plus H332001XQP Positioning Harness with Back and Hip D-Rings provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Enhanced comfort with foam padding on back and shoulders. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Hip D-rings for positioning applications. Quick connect buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.

PRICE
$105.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight5 lbs
SizeS

Product Details

TypePositioning Harness
BeltNo
Number of Legs2
ColorBlue
SeriesLITEFIT Plus
ClosureChest - Quick Connect Buckle, Leg - Tongue Buckle
For Use WithFall arrest
D-Ring MaterialSteel
Webbing MaterialPolyester
Padding LocationBack, Shoulder
StyleVest
MaterialPolyester
D-RingBack, Hip
Manufacturers Part NumberH332001XQP
Leg Strap BuckleTongue
Harness ConnectionBack and Hip D-Rings
Chest Strap BuckleQuick-Connect
BrandWerner

Compliance & Certifications

CertificationsANSI z359.11-2021, OSHA 29 CFR 1910 & 1926