The M610002 Tool Belt is an attachment to any Werner harness. Size M/L.
Werner® Positioning Belt For Harness, Orange, M/L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
| Size | M/L |
Product Details
| Type | Positioning Belt For Harness |
| Material | Polyester |
| Color | Orange |
| Closure | Tongue buckle |
| For Use With | Harness |
| Brand | Werner |
Related Products
ConePro is a light, portable retracting belt unit that fits onto most types of traffic cones and is more effective at restricting access than cones alone. ConePro has a heavy duty nylon belt that won't fray or break even in the toughest conditions. A belt lock prevents accidental belt release. Traffic Cones Sold Separately.
The Werner LITEFIT™ Plus H332104XCC Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Designed for concrete construction, these harnesses are designed for tool carrying capabilities with a removable body belt. ...
The Werner LITEFIT™ H332105 Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Made for general construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Rear ...
Delta™ Hi-Visibility Orange Vest Style Harness W/Front & Back D-Ring, X-Large With the addition of a body belt and pad with side D-rings, this harness is ideal for general construction applications where fall protection and positioning is needed. It provides added versatility for carrying tools, pouches, etc., and additional back support and comfort. In addition, the front D-ring provides added versatility for applications such as ladder climbing, there is nothing else like it in the industry! Also check-out our Patented front D-ring Cross-Over style harnesses designed for comfort ...
Features: Contractor series harnesses are as lightweight as it gets for all-day comfort High-visibility color Five-point adjustable for a universal fit Available with or without a belt. Belt can be added and removed Two lanyard parks on chest strap for easy storage of lanyard Fall indicator for easier inspection before use 130 to 310 lbs. capacity (60 to 141kg) Certified to both ANSI Z359.11 and CSA Z259.10