Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Miller by Honeywell

Model # :WBB312190

MPN #: 8928-Z7/18INBK

Miller D-Ring Extension, 18" Snap Hook & D-Ring, MILLER BY HONEYWELL, 8928-Z7/18INBK

Product Description
Miller D-Ring Extension, 18" Snap Hook & D-Ring, MILLER BY HONEYWELL 8928-Z7/18INBK
  • Enables user to easily and quickly attach to Back D-ring
  • Miller D-ring Extension attaches between the back D-ring of the harness and the connecting device
PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight Capacity310 lbs
Weight1.22 lb lbs
Extended Length18 in
SizeUniversal (L/XL)
Tensile Strength5000- lbs
Working Length18"

Product Details

TypeWeb
Number of Legs1
ColorBlack
Buckle TypeLocking Snap Hook
Cable MaterialPolyester Webbing
MaterialPolyester Web
Hardware MaterialSteel
DescriptionMiller D-Ring Extension
Manufacturers Part Number8928-Z7/18INBK
BrandMiller by Honeywell

Compliance & Certifications

CertificationsOSHA 1926.502, ANSI A10.14