The Werner K112304 Roofing Kits contain all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with tongue buckle leg straps, Anchor, 100-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a duffel bag.
Werner® Roofing Duffel Bag Kit, 100' Basic, Basewear Harness w/Tongue Buckle legs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 |
| Weight Capacity | 310 lbs |
| Lifeline Length | 100 ft |
| Size | Harness-M/L, Duffle Bag-L |
Product Details
| Material | Polyester/Steel/Polypropylene/PET |
| Color | Black |
| Brand | Werner |