- Harness: FBH-10000A compliance harness, Class A with pass-thru buckles legs and chest
- Connector: SRL-65105-6LE self-retracting device LE, 6' length with snap hook
- Bag: BAG-001 large mesh bag
PeakWorks® FK-011 Self-Retracting Lifeline Contractor Kit, Harness, Connector & Carrying Bag
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Weight Capacity | 130-310 lbs |
| Lifeline Length | 6 |
| Size | One Size |
Product Details
| Type | Contractor Kit |
| Material | Polyester/Steel |
| Package Quantity | 1 |
| Description | Fall Protection Kit |
| Color | Green |
| Manufacturers Part Number | V8252416 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.11, ANSI Z359.13, ANSI Z359.17 |