ShopTough Baffled Bag, Duffel Top & Spout Bottom, 2500 lb. Capacity, 42"L x 42"W x 44"H, White
Write a Review
|
Questions & Answers (0)
Product Description
42" x 42" x 44" tall. Duffel Top / Spout Bottom bag with interior corner baffels to give the bag additional stability. Four 10" corner lift loops, 2,500 lb. SWL / 5:1 safety factor. White. For general use: manufacturing, agriculture. 42" x 42" x 44" bags offer more volume capacity than the standard 35" bags, but, can be strapped to a pallet if needed. Optional bottom release spout. Safe usage tag is sewn onto the bag. Clear document pouch is on each bag. Qty. 1 bag.
PRICE
$23.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Height | 44 in |
| Weight Capacity | 2500 lbs |
| Size | 42 x 42 x 44 |
Product Details
| Assembly Required | No |
| Type | Baffled Bag |
| Color | White |
| Style | Duffel Top, Spout Bottom |
| Lid | No |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | GL4244DSB |
| Brand | ShopTough |