Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB2347961

MPN #: V8257275

PeakWorks RK6-50 Roofer's Fall Protection Kit - Harness, 3' Shock Absorbing Lanyard, 50' Lifeline

Product Description
Features:
  • Harness: Class A harness, universal size, meets ANSI & OSHA standards, CSA certified
  • Rope Grab: manual rope grab, with integral 3 ft. shock absorbing lanyard, meets ANSI & OSHA standards
  • Vertical Lifeline: 5/8 inch, 50 ft. length
  • Roof Bracket: reusable roof bracket, 5,000 lb. breaking strength, 1 user, meets ANSI & OSHA standards
  • Meets the new OSHA residential construction regulation - complete roofer kit provides all the necessary components to help meet federal OSHA compliance


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Weight Capacity310 lbs
SizeOne Size

Product Details

TypeRoofer's Kit
Leg Connection TypePass-Thru
MaterialPolyester Webbing/Steel
DescriptionRoofer's Fall Protection Kit
ColorWhite
Manufacturers Part NumberV8257275
Chest Strap BucklePass-Thru
BrandPeakWorks

Compliance & Certifications

CertificationsCertified ANSI Z359.11, CSA Z259.10