The Werner K111201 50-foot Basic Roofing Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a waterproof bucket.
Werner® Roofing Kit w/ Pass Thru Buckle Harness, 50' Basic
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 50 |
| Weight Capacity | 400 lbs |
| Weight | 17 lbs |
| Lifeline Length | 50 ft |
| Size | Harness-M/L |
Product Details
| Material | Polyester/Steel/Polypropylene |
| Color | White |
| Closure | Slotted Pass-Thru |
| For Use With | Roofing |
| Brand | Werner |
Related Products
The Werner ProForm™ F3 H013001XS Standard Fall Protection Harness with Quick Connect Legs is athletically styled and constructed with lightweight materials to deliver maximum comfort and unrelenting safety performance. In the event of a fall, simply pull the patented Relief Cords to deploy the built-in seat and achieve the Gravity Override position reducing the potential hazards of suspension trauma. ProForm™ F3 delivers Function, Fit and Freedom. Functional features are the post-fall performance with the relief cords and the new dual backpad system, which can be repositioned after a fall ...
The Werner LITEFIT™ H312001 Standard Harness with Back D-Ring provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Slotted ...
The Werner ProForm™ F3 H062004 Climbing/Positioning Harness with Tongue Buckle Legs is athletically styled and constructed with lightweight materials to deliver maximum comfort and unrelenting safety performance. In the event of a Fall, simply pull the patented Relief Cords to deploy the built-in seat and achieve the Gravity Override position, reducing the potential hazards of suspension trauma. ProForm™ F3 delivers Function, Fit and Freedom.
The Werner Hi-Viz H112002XHV Standard (1 D Ring) Harness is designed and manufactured for the most demanding applications and the most serious professional user. Hi-Viz green webbing and load indicators allow for easy inspection. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The backpad is large enough to protect the user, padded to absorb sweat, feels comfortable, and designed to prevent tangling when donning the harness. Shoulder pads provide additional user comfort. The rear dorsal D-ring is made ...
The Werner LITEFIT™ H311001 Standard Harness with Back D-Ring provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Slotted ...