The T320000 Suspension Trauma Relief Strap is designed to be used with a full body harness and helps relieve the discomfort of prolonged suspension after a fall arrest. The two piece design provide for quick and easy adjustment to fit users of all size, and is transferable from one harness to the next.
Werner® Suspension Trauma Relief Strap
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 16-13/16 in |
| Weight | 0.5 lbs |
Product Details
| Material | Nylon |
| Color | Black |
| Closure | Zipper Enclosure, Snap closure |
| For Use With | Lanyard |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA 29 CFR 1910.30, 1926.503 |
Related Products
The Werner LITEFIT™ Climbing Harness H321004 allows 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The rear dorsal D-ring is made from high-quality alloy steel for strength and durability and has an adjustable pad for worker convenience and fit. The harness includes a chest D-ring for climbing applications, slotted pass-through buckles on the leg, and chest straps that fasten without twisting.
Made with durable polyester webbing, Werner A111025 25-foot cross arm straps are designed to be wrapped around structures to create a secure anchor point. These anchors feature a D-ring sized to pass through an O-ring for convenient, quick, and easy anchor solutions.
The Werner K111206 50-foot Basic Roofing Duffel Bag Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a duffel bag.
Features: Exclusive patent pending hip adjustability allows every woman to create a perfect fit for her shape in the proper size harness. No more sizing up and dealing with excess torso adjustment webbing Comfort Legs™ lateral leg strap construction greatly improves mobility and comfort ArrowGrip™ dorsal D-ring plate and new slip-resistant connectors minimize slippage for maximum comfort and minimal adjustment throughout the day Industry-exclusive shoulder pad material is abrasion resistant to mitigate excess wear and keep the harness in service longer Advanced gel padding ...
Features: Set of 2 Compatible Hip-packs Exclusive Deployment Design Reflective Webbing Throughout Fits All Full Body Harnesses Helps prevent the onset of suspension trauma in the event of a fall while waiting for rescue Two-part system easily attaches to the front torso staps of most all full body harnesses Infinitely adjustable to fit most any user, regardless of height Side-to-side design accommodates both feet, giving the user stability and the capability to shift and move to remain comfortable while suspended