The PT374 Aluminum 4-foot STOCKR'S LADDER® has a duty rating of 300 pounds per side and features a large platform that provides a secure and comfortable work area. The Pinch-Proof™ platform is designed for easy opening and closing. Traction-Tred® slip-resistant steps are on the front and rear sections making these ladders ideal for one or two-person jobs. The heavy-duty aluminum foot bracket secures the slip-resistant foot pad and protects the rail.
Werner 4' Type 1A Aluminum Dual Access Platform Ladder - PT374
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-1/2 in |
| Width | 24-3/4 in |
| Height | 72 in |
| Weight Capacity | 300 lbs |
| Weight | 27 lbs |
| Height to Top Step/Platform | 48 in |
| Platform Height | 4 ft |
Product Details
| Assembly Required | No |
| Number of Steps | 4 |
| Duty Rating | 1A |
| Material | Aluminum |
| Manufacturers Part Number | PT374 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |