The PT7408 Fiberglass 8-foot Platform Ladder has a duty rating of 300 pounds per side and features a large platform that provides a secure and comfortable work area. The Pinch-Proof™ platform is designed for easy opening and closing. Aluminum external rail shields help protect the rails against abrasion damage. Slip-resistant steps are on the front and rear sections for one or two-person jobs. Fiberglass rails are non-conductive for working near electricity.
Werner 8' Dual Access Fiberglass Platform Ladder - PT7408
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$669.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78-1/4 in |
| Width | 32-1/2 in |
| Height | 120 in |
| Weight Capacity | 300 lbs |
| Weight | 54.5 lbs |
| Height to Top Step/Platform | 96 in |
| Step Width | 22 in |
| Platform Height | 8 ft |
Product Details
| Assembly Required | No |
| Number of Steps | 7 |
| Color | Orange |
| Duty Rating | 1A |
| Material | Fiberglass |
| Manufacturers Part Number | PT7408 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |