The D6024-2 24-foot Fiberglass Extension Ladders have non-conductive side rails and a duty rating of 250 pounds. The Traction-Tred® D rungs are slip-resistant and the side rails are interlocking. The rail shields protect the bottom of the rail and the SHU-LOK® shoe pivots easily for use on hard or penetrable surfaces. The exclusive Alflo® rung joint guarantees Twist-Proof® performance.
Werner 24' Fiberglass Extension Ladder 250 lb. Cap - D6024-2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$378.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 288 in |
| Weight Capacity | 250 lbs |
| Weight | 47 lbs |
| Height to Top Step/Platform | 256 in |
Product Details
| Assembly Required | No |
| Type | Extension Ladder |
| Number of Steps | 24 |
| Color | Orange |
| Duty Rating | Type I |
| Ladder Type | Extension Ladder |
| Material | Fiberglass |
| Description | Fiberglass Extension Ladder |
| Manufacturers Part Number | D6024-2 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |