Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987870WH

MPN #: 272520

Wesco® Plastic Box Truck 16 Bushel White 272520 5" Casters

Product Description
Wesco Box Trucks are perfect for moving bulk materials, refuse and recyclables. One-piece molded polyethylene design features seamless 0.125" thick walls and rounded corners. Strong plywood base offers additional rigidity (except 4 bushel trucks). Rolls smoothly with 2 swivel, 2 rigid casters.

PRICE
$509.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
509.00
Buy 2 units
485.95Save $23.05 (5%)
Buy 3+ units
469.95Save $39.05 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width30 in
Height37-1/2 in
Inside Height28-1/4 in
Weight Capacity600 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypePlastic Bulk Box Truck
ColorWhite
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel16 bu
Capacity17.1 ft³
MaterialPlastic
Manufacturers Part Number272520
DutyMedium Duty
Base MaterialPlywood
BrandWesco