Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987867BL

MPN #: 272536

Wesco® Plastic Box Truck 8 Bushel Blue 272536 8" Casters

Product Description
Wesco Box Trucks are perfect for moving bulk materials, refuse and recyclables. One-piece molded polyethylene design features seamless 0.125" thick walls and rounded corners. Strong plywood base offers additional rigidity (except 4 bushel trucks). Rolls smoothly with 2 swivel, 2 rigid casters.

PRICE
$429.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
429.95
Buy 2 units
409.95Save $20.00 (5%)
Buy 3+ units
395.95Save $34.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width24 in
Height33-3/4 in
Inside Height21-1/2 in
Weight Capacity450 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredNo
TypePlastic Bulk Box Truck
ColorBlue
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel8 bu
Capacity8.5 ft³
MaterialPlastic
Manufacturers Part Number272536
DutyLight Duty
Base MaterialPlywood
BrandWesco