Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221639

MPN #: JDFT-6PKG

Vestil™ Polyethylene Jumbo Manual Drum Faucet, 2" Bung, Pack of 6

Product Description
Quickly and easily dispense drum contents with this manual drum faucet. The jumbo drum faucet is ideal for dispensing viscous, non-corrosive flammables such as adhesives, paint, heavy oils, grease, and varnish. Padlock not included. Integral hook allows user to hang pail on faucet and comes with a non-adjustable nozzle. Includes port for addition of drum level gauge (sold separately) and a variety of gaskets to fit different kinds of drums.

Features:
  • Spout ring allows easy attachment of hose
  • Faucet front hook conveniently hold pails and buckets
  • Pad lockable handle restricts access to unwanted individuals
  • Unique design offers graduated dispensing speed
  • Material: Polyethylene (LDPE) & Ethylene-Vinyl Acetate (EVA) Mixture


PRICE
$83.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width2-1/4 in
Height6-7/16 in
Weight6 lbs
Thread2 in
Drum Plug Opening2 in

Product Details

Assembly RequiredYes
TypeManual Drum Faucet
StyleFaucet For Viscous Liquids
Male or FemaleMale
MaterialPolyethylene/Ethylene-Vinyl Acetate
Package Quantity6
Manufacturers Part NumberJDFT-6PKG
BrandVestil

Warranty

Warranty30