Wesco® Folding Aluminum Narrow Aisle Platform Truck 273296 1750 Lb. Cap.
|
Questions & Answers (0)
Product Description
Folding Handles offer Space Savings and Reduced Return Freight Costs!
Lightweight aluminum U-Boat" platform truck offers easy maneuvering in confined areas, as the larger center wheels and swivel end casters allow the truck to turn on its own radius. Ideal for busy markets and warehouses, the folding handles allow the truck to be easily stored in a corner and fit compactly in delivery vehicles. Tall twin handles allow for transportation of oversized cargo and handles latch in place when folded. Lightweight aluminum truck is corrosion resistant and rolls smoothly on two rigid 6" polyurethane center wheels and four 5" polyurethane swivel casters. Easy assembly.
Lightweight aluminum U-Boat" platform truck offers easy maneuvering in confined areas, as the larger center wheels and swivel end casters allow the truck to turn on its own radius. Ideal for busy markets and warehouses, the folding handles allow the truck to be easily stored in a corner and fit compactly in delivery vehicles. Tall twin handles allow for transportation of oversized cargo and handles latch in place when folded. Lightweight aluminum truck is corrosion resistant and rolls smoothly on two rigid 6" polyurethane center wheels and four 5" polyurethane swivel casters. Easy assembly.
PRICE
$875.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 16 in |
| Height | 62 in |
| Weight Capacity | 1750 lbs |
| Weight | 63.5 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 16 in |
| Center Wheel Diameter | 6 in |
| Deck Length | 59-1/2 in |
| Deck Height | 9-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Folding Platform Truck |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | Solid |
| Material | Aluminum |
| Manufacturers Part Number | 273296 |
| Brand | Wesco |