Vestil Aluminum Treadplate Deck Platform Truck ATP-C-3048 1 Handle 3600 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
ALUMINUM TREADPLATE DECK PLATFORM TRUCK
For use in Food Industry Applications, Supermarkets, Schools and Warehouses.
Lightweight deck is manufactured from 5 bar tread plate aluminum for greater slip-resistance, helping to retain cargo. Box style frame is constructed of high-strength aluminum channel for maximum load capacity. Handle sockets are located at each end for easy versatile handle placement. Deck is fitted with a non-marking rubber bumper strip to help protect walls. Rolls smoothly on 2 swivel, 2 rigid 6" polyurethane wheels.
For use in Food Industry Applications, Supermarkets, Schools and Warehouses.
Lightweight deck is manufactured from 5 bar tread plate aluminum for greater slip-resistance, helping to retain cargo. Box style frame is constructed of high-strength aluminum channel for maximum load capacity. Handle sockets are located at each end for easy versatile handle placement. Deck is fitted with a non-marking rubber bumper strip to help protect walls. Rolls smoothly on 2 swivel, 2 rigid 6" polyurethane wheels.
PRICE
$909.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 39-1/4 in |
| Weight Capacity | 3000 lbs |
| Weight | 108 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Color | Silver |
| Wheel Type | Solid |
| Surface Type | Diamond Plate |
| Material | Aluminum |
| Manufacturers Part Number | ATP-C-3048 |
| Brand | Vestil |