New Age Industrial Removable Drop-On Aluminum Shelf For 53313A, 66-1/4"L x 18-3/4"W, 200 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 53313RS Optional Drop-On Shelf enhances the 53313A Narrow Stock Truck's versatility. Sold separately, these shelves optimize organization and access. Each shelf supports 200 lbs, providing approximately 5" of clearance, ideal for totes. Dual handles create the shelf framework. Each 53313A truck accommodates two shelves, making it perfect for online grocery picking, curbside fulfilment, retail stock replenishment, warehouse operations, and more. Maximize storage and efficiency in any fast-paced environment with these durable, removable shelves. Optional removable Drop-On Aluminum shelf For New Age Industrial Model # 53313A. 1-Year Guarantee against material defects and workmanship. Lifetime Guarantee against rust and corrosion.
PRICE
$699.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-1/4 in |
| Width | 18-3/4 in |
| Height | 1-1/4 in |
| Weight Capacity | 200 lbs |
| Weight | 16 lbs |
| Deck Width | 18-3/4 in |
Product Details
| Assembly Required | No |
| Type | Shelf |
| Color | Silver |
| Material | Aluminum |
| Manufacturers Part Number | 53313RS |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 Year |