Wesco® LiftKar® SAL Fold Stair Climbing Truck 274145 300 Lb. Pneumatic Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® LiftKar® SAL Series POWERED STAIR CLIMBING APPLIANCE TRUCK
The World's Most Advanced Stair Climbing Hand Truck.
Powered Stair Climbing Hand Trucks help to reduce worker fatigue and the risk of injury, as well as reduce the number of employees needed to deliver cargo. Innovative edge-of-step sensor activates the brake when the truck approaches the next step, providing excellent load control while preventing the truck from accidentally rolling down the steps. Dual-speed control allows the truck to fit your working environment. Quick-change 24 volt sealed maintenance-free battery pack and charger offer exceptional performance:
Maximum number of steps with fully charged battery:
200 to 300 - Ascending
400 to 600 - Descending
Lightweight and durable aluminum frame is designed for years of service. Ergonomically designed handles have non-slip rubber coating for maximum comfort.
Note: Noseplate sold separately. Choose from many styles and sizes to best suit your material moving needs. Not operational without noseplate.
The World's Most Advanced Stair Climbing Hand Truck.
Powered Stair Climbing Hand Trucks help to reduce worker fatigue and the risk of injury, as well as reduce the number of employees needed to deliver cargo. Innovative edge-of-step sensor activates the brake when the truck approaches the next step, providing excellent load control while preventing the truck from accidentally rolling down the steps. Dual-speed control allows the truck to fit your working environment. Quick-change 24 volt sealed maintenance-free battery pack and charger offer exceptional performance:
Maximum number of steps with fully charged battery:
200 to 300 - Ascending
400 to 600 - Descending
Lightweight and durable aluminum frame is designed for years of service. Ergonomically designed handles have non-slip rubber coating for maximum comfort.
Note: Noseplate sold separately. Choose from many styles and sizes to best suit your material moving needs. Not operational without noseplate.
PRICE
$6,399.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 61 in |
| Weight Capacity | 300 lbs |
| Weight | 42.2 lbs |
| Wheel Diameter | 10 in |
| Noseplate Depth | 10-7/8 in |
Product Details
| Assembly Required | No |
| Power | 0.5 HP Motor |
| Type | Stair Climbing |
| Wheel Type | Pneumatic |
| Handle Type | Folding |
| Style | 2-Wheel |
| Material | Aluminum |
| Operation | Electric |
| Manufacturers Part Number | 274145 |
| Handle Style | Folding |
| Brand | Wesco |