Wesco® Mini Electric Lift Table 270662 2200 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty Lift Table is tough enough to handle heavy loads, yet is small and light enough to be moved around the facility or jobsite. Scissor Lift features 110V 60 Hz UL approved motor and a safety skirt around the perimeter to help protect the operator from injury. Remote control station offers push button operation and safety stop switch.
PRICE
$4,429.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Lowered Height | 7 in |
| Raised Height | 30 in |
| Weight Capacity | 2200 lbs |
| Weight | 283 lbs |
| Platform Width | 24 in |
| Platform Length | 35 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Black |
| Lift Type | Electric |
| Voltage | 110 V |
| Control | Hand Operated |
| Lift Time | 20 Seconds |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | 270662 |
| Duty | Medium |
| Brand | Wesco |