Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lexco

Model # :WB251692

MPN #: 492131

Lexco® - Wesco® Extra Long Deck Lift Table 492131 120"L x 30"W 2000 Lb. Capacity

Product Description
Lexco® - Wesco® EXTRA LONG-DECK MOBILE WORK POSITIONING LIFT TABLE

Extra long-deck Post Lift Table offers ergonomic load positioning and handling of long, bulky materials. Lift table features a foot operated hydraulic pump with precision telescoping tube guides for accurate load positioning. The 1/4" thick, 10 gauge steel platform handles heavy loads. Portable work positioning lift table includes 5" steel swivel casters for mobility and dual floor locks hold the table in position during operation.

PRICE
$2,899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
2899.00
Buy 2 units - 3 units
2755.00Save $144.00 (5%)
Buy 4+ units
2669.00Save $230.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height30 in
Raised Height48 in
Weight Capacity2000 lbs
Wheel Diameter5 in
Platform Width30 in
Platform Length120 in

Product Details

Assembly RequiredNo
Wheel MaterialSteel
TypePost Lift Table
ColorGreen
Lift TypeHydraulic
ControlFoot Operated
MaterialSteel
OperationManual
Manufacturers Part Number492131
BrandLexco