PrestoLifts™ Portable Electric Scissor Lift XBP24-10 1000 Lb. Cap. 24x36
Write a Review
|
Questions & Answers (0)
Product Description
Lift Tables Help Increase Productivity & Reduce Bending and Reaching Injuries.
Portable Scissor Lift is ideal for transporting loads to and from work cells, where it can then be used as a work platform or raised and lowered to facilitate load transfer to tables or benches. Scissor Lift features ½" steel plate scissor legs, lifetime lubricated bearings and a hinged platform for convenient cylinder access. Rolls smoothly with 2 swivel, 2 rigid phenolic casters; foot operated floor lock helps keep the unit in a fixed position. Durable orange powder coat finish.
Electric Scissor Lift features a 12V gel-cell battery, 5 amp built-in charger and a pushbutton control for effortless lifting and lowering.
Portable Scissor Lift is ideal for transporting loads to and from work cells, where it can then be used as a work platform or raised and lowered to facilitate load transfer to tables or benches. Scissor Lift features ½" steel plate scissor legs, lifetime lubricated bearings and a hinged platform for convenient cylinder access. Rolls smoothly with 2 swivel, 2 rigid phenolic casters; foot operated floor lock helps keep the unit in a fixed position. Durable orange powder coat finish.
Electric Scissor Lift features a 12V gel-cell battery, 5 amp built-in charger and a pushbutton control for effortless lifting and lowering.
PRICE
$6,489.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Lowered Height | 9-1/4 in |
| Raised Height | 33 in |
| Weight Capacity | 1000 lbs |
| Weight | 470 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 24 in |
| Platform Length | 36 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Power | 12 Volt Gel Cell Battery |
| Type | Single Scissor Lift Table |
| Color | Orange |
| Lift Type | Electric |
| Weight Capacity Range | 501 to 1000 lbs |
| Control | Hand Operated |
| Lift Time | 18 Seconds |
| Material | Steel |
| Operation | Battery Powered |
| Manufacturers Part Number | XBP24-10 |
| Brand | Presto |