Wesco® Work Positioning Post Lift Table Foot Control 260067 48x32 4000 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® WORK POSITIONING LIFT TABLE
Bring the Work to the Worker with Work Positioning Lift Tables.
Use at a conveyor or production line, as an adjustable workbench or positioning table, or at the dock for loading/unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable lifting. Roll smoothly on industrial casters and a safety floor lock holds table in position. 1 Year Limited Warranty.
Foot Operated model has a durable hydraulic jack offering smooth lifting, while providing positive height adjustment without downward drift.
Bring the Work to the Worker with Work Positioning Lift Tables.
Use at a conveyor or production line, as an adjustable workbench or positioning table, or at the dock for loading/unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable lifting. Roll smoothly on industrial casters and a safety floor lock holds table in position. 1 Year Limited Warranty.
Foot Operated model has a durable hydraulic jack offering smooth lifting, while providing positive height adjustment without downward drift.
PRICE
$2,219.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 37 in |
| Raised Height | 59 in |
| Weight Capacity | 4000 lbs |
| Weight | 475 lbs |
| Wheel Diameter | 6 in |
| Platform Width | 48 in |
| Platform Length | 32 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Post Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Lift Time | 59 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 260067 |
| Brand | Wesco |