Design Line scissors feature heavy-gauge, polished stainless steel blades with an inside edge and bevel grinds. The sleek design of these blades offers a sharp, durable cutting edge. Equipped with comfortable, molded plastic handles. Cut Length: 3 1/8"; Scissor Length: 8"; Tip Type: Pointed.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Westcott 13139 All Purpose Design Line Straight Scissors, Metallic Black, 8"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Cut Length | 3-1/8 in |
Product Details
| Handle Material | Plastic |
| Color | Black |
| Style | Heavy-Duty Scissor |
| Material | Stainless Steel |
| Handle | Straight |
| Hand | Left or Right |
| Description | All Purpose Design Line Straight Scissors, 8" |
| Handle Color Family | Black |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |