Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Westcott

Model # :WBB1141428

MPN #: 14755

Westcott 14755 School Caddy & 25 Kids Scissors w/Anti-Microbial Product Protection, 5" Pointed

Product Description
Convenient classroom-size caddy. Scissors have plastic handles and safety blades. Scissor handles and caddy contain an antimicrobial agent to help inhibit the growth of bacterial stains and odors.

Feature:
  • Cut Length: 2"
  • Scissor Length: 5"
  • Tip Type: Pointed.
  • For left or right hand use.


PRICE
$98.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Cut Length2 in

Product Details

Supply TypeBasic Supplies
Handle MaterialPlastic
ColorAssorted
StyleClassroom Scissor
MaterialStainless Steel
HandleStraight
HandLeft or Right
DescriptionKids Scissors With Anti-Microbial Product Protection, 5"
FeaturesMost suitable for ages 6+
Handle Color FamilyAssorted
Tip TypePointed
Antimicrobial HandleYes
BrandWestcott