Acme United Blunt 1/2"L Soft Handle Kids Scissors Assorted
Write a Review
|
Questions & Answers (0)
Product Description
Acme United Blunt 1/2"L Soft Handle Kids Scissors Assorted
5" school scissors meet the general needs of the classroom with the comfort and design ideal for children ages 5 and up. Comfortable, soft plastic handles are suitable for right-handed and left-handed students. Stainless steel blades have a blunt tip for safety and resist rust.
5" school scissors meet the general needs of the classroom with the comfort and design ideal for children ages 5 and up. Comfortable, soft plastic handles are suitable for right-handed and left-handed students. Stainless steel blades have a blunt tip for safety and resist rust.
PRICE
$2.65
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Assorted |
| Style | Classroom Scissor |
| Material | Stainless Steel |
| Handle | Straight |
| Hand | Left or Right |
| Description | Soft Handle Kids Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | 14726 |
| Tip Type | Blunt |
| Antimicrobial Handle | No |
| Brand | Westcott |