8"L Titanium Non-Stick Bent Scissors - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Made of a titanium bonded stainless steel blade and plastic handles for long lasting durability. Blades 3x harder and lasts 10x longer than untreated stainless steel scissors keeping edge longer and sharper. Combines non-stick patented technology to prevent gumming on scissors when cutting adhesive or sap adhesive based papers and glues. Type is Bent. Package quantity is 6. Color finish is Gray/Yellow. Size is 10-1/8" L x 4-1/8" W x 3-1/2" H. 10 Year Limited Warranty.
PRICE
$225.00 Sold in packages of 12 / $18.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4-1/8 in |
| Height | 3-1/2 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Yellow |
| Style | Classroom Scissor |
| Material | Stainless Steel Blade |
| Handle | Bent |
| Hand | Left or Right |
| Description | Titanium Bonded Non-Stick Scissors |
| Package Quantity | 12 |
| Manufacturers Part Number | 14850 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |
Warranty
| Warranty | 10 yr |