With corrosion-resistant, stainless steel blades. Blades are ground on the inside and back edges for smooth, effortless cutting. Insert molded into plastic handles for greater durability. Cut Length: 3 1/2"; Scissor Length: 8"; Tip Type: Pointed.
Westcott® Pink Ribbon Stainless Steel Scissors with BCA Pin, 8", Pink - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$223.20 Sold in packages of 24 / $9.30 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Cut Length | 3-1/2 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Pink |
| Style | All Purpose Scissor |
| Material | Stainless Steel |
| Handle | Straight |
| Hand | Left or Right |
| Description | Stainless Steel Scissors with BCA Pin, 8" |
| Handle Color Family | Pink |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |