Westcott® Soft Handle Scissors with Antimicrobial Protection, 8"L Straight, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Westcott® Soft Handle Scissors with Anti-Microbial Product Protection, 8"L Straight, Blue
8" straight scissors feature contoured soft grip handles for comfortable use. Handles contain an antimicrobial agent to help inhibit the growth of bacterial stains and odors. Ideal for shared/common areas such as office, classroom and breakroom. Stainless steel blades are corrosion-resistant.
8" straight scissors feature contoured soft grip handles for comfortable use. Handles contain an antimicrobial agent to help inhibit the growth of bacterial stains and odors. Ideal for shared/common areas such as office, classroom and breakroom. Stainless steel blades are corrosion-resistant.
PRICE
$18.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Handle Material | Plastic |
| Color | Blue |
| Style | Home & Office Scissor |
| Material | Stainless Steel Blade |
| Handle | Straight |
| Hand | Left or Right |
| Description | Soft Handle Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | ACM14643 |
| Tip Type | Pointed |
| Antimicrobial Handle | Yes |
| Brand | Westcott |
Warranty
| Warranty | Lifetime Limited |