8"L Bent Preferred® Line Stainless Steel Scissors - Pkg Qty 18
Write a Review
|
Questions & Answers (0)
Product Description
Made of stainless steel blade and plastic handles for long lasting durability. Ideal for light everyday use at the home, school or office. Suitable for left or right handed use. Type is Bent. Package quantity is 6. Color finish is Blue. Size is 9-3/4" L x 3-7/8" W x 3" H. 10 Year Limited Warranty.
PRICE
$243.36 Sold in packages of 18 / $13.52 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 3-7/8 in |
| Height | 3 in |
Product Details
| Handle Material | Plastic |
| Color | Blue |
| Style | Home & Office Scissor |
| Material | Stainless Steel Blade |
| Handle | Bent |
| Hand | Left or Right |
| Description | All Purpose Scissors |
| Package Quantity | 18 |
| Manufacturers Part Number | 43218 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |
Warranty
| Warranty | 10 yr |