Westcott® KleenEarth Basic Plastic Handle Scissors, 7" Length, Pointed, Black - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Hard plastic handles are made with recycled materials. Durable stainless steel blades. For left and right hand use. Cut Length: 2 4/5"; Scissor Length: 7"; Tip Type: Pointed; Handle Type: Straight.
PRICE
$134.40 Sold in packages of 24 / $5.60 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Cut Length | 2-4/5 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Black |
| Percent Recycled Content | 100 Percent |
| Percent Pre Consumer Recycled Content | 70 Percent |
| Style | All Purpose Scissor |
| Material | Stainless Steel |
| Handle | Bent |
| Hand | Left or Right |
| Description | Basic Plastic Handle Scissors, 7" |
| Handle Color Family | Black |
| Manufacturers Part Number | 15582 |
| Tip Type | Pointed |
| Percent Post Consumer Recycled Content | 30 Percent |
| Antimicrobial Handle | No |
| Brand | Westcott |